Mini-Change Single-Ended Cordset, 5 Pole, Male (Straight) To Pigtail

  • Mfr # 1300068140

  • Zoro # G105788183


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Series
130006
Max. Voltage
300V AC/DC
Color
Gray
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300068140
Zoro #
G105788183
UPC #
-
Country of Origin
Unknown

Dimensions

Length
32.81 ft
Cable Length
10.0m (32.81')
Wire Size (AWG)
16
Cable Diameter
12.70mm (.500")

Details

Material
Polyurethane
Series
130006
Max. Voltage
300V AC/DC
Color
Gray
Wire Range
16 AWG
Connector Type
Male-Pigtail
Max. Temp.
80°C
Type
Single Ended
Current Rating
8 A
IP Rating
IP67
Contact Finish
Gold Plated
Connector End A
Mini-Change
Connector End B
Pigtail
Material - Contact
Copper Alloy
Material - Cable Jacket
PUR
Current - Maximum per Contact
8.0A
Material - Connector Body
PUR
Poles
5
Keyway
Single
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Pigtail
Protocol
DeviceNet
Coupling Style
Threaded
Wire/Cable Type
UL 20233
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +80°C
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.