Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Mini-Change Tee Auxiliary Power, 4 Poles, Male/Female With Female Drop 1300350072

Mini-Change Tee Auxiliary Power, 4 Poles, Male/Female With Female Drop (Discontinued)

  • Mfr # 1300350072
  • Zoro # G605786726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300350072
Zoro #
G605786726
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.072m

Details

Item
Plug Adapter
Color
Gray
Maximum Voltage
600 V
Current
8:00 AM
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Series
130035
Left Trunk Connector
Mini-Change
Drop Connector
Mini-Change
Color - Cable Jacket
Gray
Material - Cable Jacket
TPE
Drop Gender
Female
Right Trunk Gender
Male
Poles
4
LED Indicator
No
Right Trunk Connector
Mini-Change
Material - Coupling Nut
Die-Cast Zinc
Keyway
Single
Left Trunk Gender
Female
Material - Connector Body
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.