Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mmc-5P-Fe-Rec-Pg9-Pvc Wire-0.3M

  • Mfr # 8R5J20E03C3003

  • Zoro # G605965480


product price: $34.19
/ea
Sold in multiples of 5 for $170.95

Key Features

Material
Brass
Type
Single Ended (pigtail)
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R5J20E03C3003
Zoro #
G605965480
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.3 m
Mounting Thread Size
PG9
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Brass
Type
Single Ended (pigtail)
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Standards
UL E152210
Series
120070
Connector Type
Female
Current Rating
4 A
Wire Range
22 AWG
Max. Voltage
250V AC/DC
Voltage - Maximum
60V
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Poles
5
Temperature Range - Operating
-20° to +80°C
Wire/Cable Type
UL 1569
Panel Mount
Front
Keyway
Single
Coupling Type
Internal Thread
Orientation
Straight
UL
E152210
Current - Maximum per Contact
4.0A
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.