Zoro Homepage
This item is Discontinued.
Woodhead Mmc-5P-Fe-T Splitter-1Xmm/1Xfe 1200688009

Mmc-5P-Fe-T Splitter-1Xmm/1Xfe (Discontinued)

  • Mfr # 1200688009
  • Zoro # G305784770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200688009
Zoro #
G305784770
UPC #
-
Country of Origin
Poland

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Drop Tee
Insulation Material
Polyurethane
Max. Temp.
90°C
Maximum Voltage
30 V AC/36V DC
Current
4 A
Maximum Operating Temperature
90 Degrees C
Current Rating
4 A
Standards
UL E152210
Series
120068
Max. Voltage
30V AC; 36V DC
IP Rating
IP67
Drop Connector
Micro-Change (M12)
Left Trunk Connector
Micro-Change (M12)
Voltage - Maximum
30V AC / 36V DC
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Right Trunk Gender
Female
Current - Maximum per Contact
4.0A
Left Trunk Gender
Male
Drop Gender
Female
Product Name
Micro-Change (M12)
LED Indicator
No
Temperature Range - Operating
-25°C to +90°C
Poles
5
Right Trunk Connector
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.