Mmc/Nc-4P-Fe/M Snap-Adaptor
Mfr # 854030
Zoro # G405927411
product price: $27.95
/eaSold in multiples of 4 for $111.80
Key Features
Style - Connector
Straight
Series
120017
Keyway
Single
Material
Polyurethane
Type
Female to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
854030
Zoro #
G405927411
UPC #
-
Country of Origin
Poland
Details
Style - Connector
Straight
Series
120017
Keyway
Single
Material
Polyurethane
Type
Female to Male
IP Rating
IP67
Diagnostics / LEDs
No
Product Name
Micro-Change (M12),Nano-Change (M8)
Temperature Range - Operating
-25°C to +85°C
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V
Material - Contact
Brass
Gender
Female-Male
Material - Plating Mating
Gold
Poles
4
Material - Connector Body
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.