Modular Connectors / Ethernet Connectors Enet Fr Bpm 568A Shd Punchdown
Mfr # 1300530002
Zoro # G305782110
product price: $54.99
/eaSold in multiples of 2 for $109.98
Key Features
Length
0.056m
Series
130053
Orientation
Straight
Panel Mount
Front
Coupling Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300530002
Zoro #
G305782110
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.056m
Mounting Thread Size
1" - 14 UNC
Details
Series
130053
Orientation
Straight
Panel Mount
Front
Coupling Type
External Thread
Gender
Female
Material - Component
ABS
Temperature Range - Operating
-20°C to +80°C
Keyway
None
Current - Maximum per Contact
1.5A
Voltage - Maximum
125V DC
Type
110 Punchdown
Product Name
Brad,RJ-Lnxx
IP Rating
IP67
NEMA Rating
NEMA 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.