Modular Connectors / Ethernet Connectors Enet Fr Pcb Mount Front Mount (Discontinued)
- Mfr # 1300530004
- Zoro # G605782025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300530004
Zoro #
G605782025
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Thread Size
1" - 14 UNC
Details
Series
130053
Orientation
Straight
Temperature Range - Operating
-20°C to +80°C
Keyway
None
Coupling Type
External Thread
Voltage - Maximum
125V DC
Current - Maximum per Contact
1.5A
Material - Component
ABS
Gender
Female
IP Rating
IP67
Product Name
Brad,RJ-Lnxx
Type
PCB Mount
NEMA Rating
NEMA 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.