Zoro Homepage

Molded W-Splice (1)1447&(3)1547

  • Mfr # 1301540035

  • Zoro # G305783100


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
15 A
Length
3 ft
Current Rating
15 A
Series
130154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540035
Zoro #
G305783100
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Series
130154
Type
Molded W Cordset
Connector Type
Male-Female
Max. Voltage
125V
Lighted Connector
No
Locking Blade
No
NEMA Configuration
NEMA 5-15
Flip Lid
No
Receptacle Type
Triple
Poles
2-pole/3-wire
Product Name
Super-Safeway
Current - Maximum per Contact
15.0A
Flange
No
GFCI
No
Cord Type
12/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.