Zoro Homepage

Molded W-Splice (1)14W47(3)15W47

  • Mfr # 1301540046

  • Zoro # G505782798


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type
Molded W Cordset
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E38085
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540046
Zoro #
G505782798
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cord Grip Body Size
F2 1/2"
Cord Length
3.0'

Details

Item
Watertite Extreme
Type
Molded W Cordset
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E38085
Series
130154
Connector Type
Male-Female
Current Rating
15 A
Max. Voltage
125V
IP Rating
IP67
Poles
2-pole/3-wire
Cord Type
12/3 SOOW
Locking Blade
No
Flange
No
Flip Lid
No
Lighted Connector
No
CSA
LL52750
UL
E38085
GFCI
No
NEMA Configuration
NEMA 5-15
Product Name
Watertite Extreme
Receptacle Type
Triple
Current - Maximum per Contact
15.0A
Number of Conductors
3
Voltage
125V
Plug Configuration
NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.