Zoro Homepage

Molded W-Splice (1)14W47&(3)15W47

  • Mfr # 1301540047

  • Zoro # G605782742


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Type
Molded W Cordset
Maximum Voltage
125 V
Current
15 A
Length
3 ft
Connector Type
Male-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540047
Zoro #
G605782742
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cord Grip Body Size
F2 1/2"
Cord Length
3.0'

Details

Item
Watertite Extreme
Type
Molded W Cordset
Maximum Voltage
125 V
Current
15 A
Connector Type
Male-Female
IP Rating
IP67
Max. Voltage
125V
Current Rating
15 A
Series
130154
Poles
2-pole/3-wire
Flip Lid
No
GFCI
Yes-In-line
Cord Type
12/3 SJOW
Locking Blade
No
Product Name
Watertite Extreme
Current - Maximum per Contact
15.0A
Flange
No
Lighted Connector
No
NEMA Configuration
NEMA 5-15
Receptacle Type
Triple
Voltage
125V
Plug Configuration
NEMA 5-15
Number of Conductors
3
Trade Designation
SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.