Zoro Homepage

Molded W-Splice (1)26W47&(3)27W47

  • Mfr # 1301540068

  • Zoro # G105782846


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Type
Molded W Cordset
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540068
Zoro #
G105782846
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cord Grip Body Size
F3 3/4"
Cord Length
3.0'

Details

Item
Watertite Extreme
Type
Molded W Cordset
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Current Rating
20 A
Connector Type
Male-Female
IP Rating
IP67
Max. Voltage
125V
Series
130154
CSA
LL52750
Flange
No
Poles
2-pole/3-wire
Cord Type
12/3 SOOW
Lighted Connector
No
UL
E38085
Receptacle Type
Triple
Locking Blade
Yes
Flip Lid
No
Product Name
Watertite Extreme
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L5-20
GFCI
No
Plug Configuration
NEMA L5-20
Voltage
125V
Number of Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.