Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Molded W-Splice 3 12-3 Gfci (1)26W47&(3 1301540069

Molded W-Splice 3 12-3 Gfci (1)26W47&(3 (Discontinued)

  • Mfr # 1301540069
  • Zoro # G505782835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540069
Zoro #
G505782835
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Type
Molded W Cordset
Maximum Voltage
125 V
Current
20 A
Series
130154
Current Rating
20 A
Connector Type
Male-Female
IP Rating
IP67
Max. Voltage
125V
Receptacle Type
Triple
Locking Blade
Yes
Lighted Connector
No
Product Name
Watertite Extreme
Cord Type
12/3 SJOW
Flange
No
GFCI
Yes-In-line
NEMA Configuration
NEMA L5-20
Flip Lid
No
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.