Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Molded Y-Splice 3 10-3 (1)2848&(2)2849 (Discontinued)

  • Mfr # 1301540073
  • Zoro # G705782772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540073
Zoro #
G705782772
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Molded Y Cordset
Maximum Voltage
250 V
Current
30 A
Type
Molded Y Cordset
Connector Type
Male-Female
Current Rating
30 A
Series
130154
Max. Voltage
250V
Flange
No
Product Name
Super-Safeway
Cord Type
12/3 SOOW
NEMA Configuration
NEMA L6-30
GFCI
No
Receptacle Type
Duplex
Poles
2-pole/3-wire
Flip Lid
No
Lighted Connector
No
Current - Maximum per Contact
30.0A
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.