Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Molded Y-Splice 3 12-3 Gfci (1)24W47&(2 1301540061

Molded Y-Splice 3 12-3 Gfci (1)24W47&(2 (Discontinued)

  • Mfr # 1301540061
  • Zoro # G605782988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540061
Zoro #
G605782988
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Current Rating
15 A
Series
130154
Max. Voltage
125V
Connector Type
Male-Female
Type
Molded Y Cordset
Flip Lid
No
Cord Type
12/3 SJOW
Lighted Connector
No
Poles
2-pole/3-wire
Locking Blade
Yes
Product Name
Watertite Extreme
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA L5-15
GFCI
Yes-In-line
Flange
No
Receptacle Type
Duplex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.