Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Base, Form A-18Mm, B20 Base, 2 Pole Plus Ground Terminal, 250V

  • Mfr # B202000W2SA

  • Zoro # G205926959


product price: $3.95
/ea
Sold in multiples of 21 for $82.95

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B202000W2SA
Zoro #
G205926959
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
Series
121012
Voltage - Maximum
250V AC / 300V DC
Current - Maximum per Contact
16.0A
Material - Contact
Brass
Material - Plating Mating
Silver
Form
A - 18mm
Poles
2
Diagnostics / LEDs
No
Material - Connector Body
Polypropylene
Temperature Range - Operating
-40°C to +90°C
Keyway
None
Product Name
mPm
Orientation
Straight
UL
E218123
Pitch - Mating Interface
18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.