Zoro Homepage

Mpm Din Base, Form A, B31 Base, 2 Pole Plus Ground Terminal, 250V Ac/300V Dc

  • Mfr # B312P11N0

  • Zoro # G305965780


product price: $4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B312P11N0
Zoro #
G305965780
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
Standards
UL E152210
Series
121012
Pitch - Mating Interface
18.00mm
Voltage - Maximum
250V AC / 300V DC
Product Name
mPm
Material - Connector Body
Polypropylene
Material - Plating Mating
Silver
Temperature Range - Operating
-40°C to +90°C
Material - Contact
Brass
Current - Maximum per Contact
16.0A
Form
A - 18mm
Poles
2
Keyway
None
Diagnostics / LEDs
No
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.