Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form A-18Mm, 2 Pole Plus Ground Position

  • Mfr # E152N3N10011

  • Zoro # G105927049


product price: $11.85
/ea
Sold in multiples of 80 for $948.00

Key Features

Connector Type
Male-Pigtail
Type
Single Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E152N3N10011
Zoro #
G105927049
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Cable Diameter
5.72mm (.225")
Cable Length
1.0m (3.28')

Details

Item
mPm
Connector Type
Male-Pigtail
Type
Single Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
250 V
Current
5 A
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65
Material
Polypropylene
Standards
UL E218123
Series
121040
Contact Finish
Gold Plated
Max. Temp.
90°C
Max. Voltage
250V
Current Rating
5 A
UL
E218123
Keyway
None
Orientation
90° to Pigtail
Material - Cable Jacket
PVC
Current - Maximum per Contact
5.0A
Poles
2
Temperature Range - Operating
-40° to +90°C
Connector End A
Brad mPm DIN A - 18mm
LED Indicator
No
Material - Plating Mating
Gold
Product Name
mPm
Connector End B
Pigtail
Material - Contact
Brass
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.