Zoro Homepage

Mpm Din Valve Connector, Form A-18Mm, Pg11 Internal Threads, 2 Pole Plus

  • Mfr # S18211TS021

  • Zoro # G305926996


product price: $10.59
/ea
Sold in multiples of 100 for $1,059.00

Key Features

Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121064
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18211TS021
Zoro #
G305926996
UPC #
-
Country of Origin
Unknown

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121064
IP Rating
IP65, IP67
Keyway
None
Pitch - Mating Interface
18.00mm
Orientation
90° Angle
Diagnostics / LEDs
Yes
Poles
2
UL
E218123
Material - Contact
Brass
Product Name
mPm
Material - Connector Body
Polypropylene
Form
A - 18mm
Temperature Range - Operating
-40°C to +90°C
Coupling Type
Internal Thread
Current - Maximum per Contact
16.0A
Material - Plating Mating
Silver
Voltage - Maximum
24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.