This item is Discontinued.

No Product Image Available

Mpm Din Valve Connector, Form A, 2 Pole, To 5.0M Pvc Cable Pigtail, Yellow Led (Discontinued)

  • Mfr # 2210503466
  • Zoro # G505964064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210503466
Zoro #
G505964064
UPC #
-
Country of Origin
Italy

Dimensions

Length
16.4 ft
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
18
Cable Length
5.0m (16.40')

Details

Item
mPm
Insulation Material
PUR UL
Maximum Voltage
24 V
Maximum Operating Temperature
90 Degrees C
Connector Type
Male-Pigtail
Series
221050
Color
Black
Material
Polypropylene
IP Rating
IP67
Max. Temp.
90°C
Type
Single Ended
Max. Voltage
24V
Wire Range
18 AWG
Temperature Range - Operating
-40° to +90°C
Material - Cable Jacket
PUR UL
Orientation
90° to Pigtail
Keyway
None
Protocol
EtherNet
Product Name
mPm
Coupling Style
Threaded
Connector End A
Brad mPm DIN A - 18mm
Material - Contact
Brass
Poles
2
Connector End B
Pigtail
Current - Maximum per Contact
5.0A
Wire/Cable Type
PUR
LED Indicator
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.