Mpm Din Valve Connector, Form A, 2 Pole, To 5.0M Pvc Cable Pigtail, Yellow Led

  • Mfr # E452B3A50011S0L

  • Zoro # G705966141


product price: $27.45
/ea
Sold in multiples of 6 for $164.70

Key Features

Cable Length
5.0m (16.40')
Insulation Material
Polypropylene
Maximum Voltage
115 V
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E452B3A50011S0L
Zoro #
G705966141
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Length
16.4 ft
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
18

Details

Item
Male-Pigtail
Insulation Material
Polypropylene
Maximum Voltage
115 V
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
Material
Polypropylene
Series
221050
Connector Type
Male-Pigtail
Color
Black
Type
Single Ended
Wire Range
18 AWG
Max. Temp.
90°C
Contact Finish
Gold Plated
Max. Voltage
115V
Temperature Range - Operating
-40° to +90°C
Material - Plating Mating
Gold
LED Indicator
Yellow
Connector End A
Brad mPm DIN A - 18mm
Protocol
EtherNet
Poles
2
Product Name
mPm
Connector End B
Pigtail
Keyway
None
Orientation
90° to Pigtail
Coupling Style
Threaded
Material - Cable Jacket
PUR UL
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.