Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form A, External Thread, 2 Pole Plus Ground Terminal, 250V Ac/Dc

  • Mfr # C28200N0S

  • Zoro # G405927114


product price: $3.85
/ea
Sold in multiples of 50 for $192.50

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28200N0S
Zoro #
G405927114
UPC #
-
Country of Origin
Ireland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Series
121201
IP Rating
IP65, IP67
Material
Polyamide
Standards
UL E218123
Max. Temp.
125°C
Max. Voltage
250V AC/DC
Hole Center to Center
18 mm
Contact Finish
Silver Plated
Current Rating
16 A
Current - Maximum per Contact
16.0A
Temperature Range - Operating
-40°C to +125°C
Material - Plating Mating
Silver
Pitch - Mating Interface
18.00mm
Poles
2
Product Name
mPm
UL
E218123
Form
A - 18mm
Keyway
None
Diagnostics / LEDs
Yes
Coupling Type
External Thread
Material - Contact
Brass
Orientation
90° Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.