Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form A, External Thread, 2 Pole Plus Ground Terminal

  • Mfr # C28200N0R

  • Zoro # G805966287


product price: $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28200N0R
Zoro #
G805966287
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Series
121201
IP Rating
IP65, IP67
Current Rating
16 A
Max. Voltage
250V AC; 300V DC
Hole Center to Center
18 mm
Contact Finish
Silver Plated
Max. Temp.
90°C
Keyway
None
Pitch - Mating Interface
18.00mm
Product Name
mPm
Orientation
90° Angle
Poles
2
Coupling Type
External Thread
Temperature Range - Operating
-40°C to +90°C
Voltage - Maximum
250V AC / 300V DC
Diagnostics / LEDs
No
Material - Contact
Brass
Material - Plating Mating
Silver
Form
A - 18mm
Current - Maximum per Contact
16.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.