Zoro Homepage

Mpm Din Valve Connector, Form A, External Threads, 2 Pole Plus Ground With C4 Circuit, 230V

  • Mfr # S28200TC4M0R

  • Zoro # G105927018


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
230 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28200TC4M0R
Zoro #
G105927018
UPC #
-
Country of Origin
Ireland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
230 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Standards
UL E152210
IP Rating
IP65, IP67
Material
Polyamide
Series
121207
Hole Center to Center
18 mm
Current Rating
16 A
Max. Voltage
230V
Max. Temp.
90°C
Contact Finish
Silver Plated
Keyway
None
Form
A - 18mm
Temperature Range - Operating
-40°C to +90°C
Orientation
90° Angle
Material - Plating Mating
Silver
Material - Contact
Brass
Current - Maximum per Contact
16.0A
Diagnostics / LEDs
Yes
Coupling Type
External Thread
Poles
2
Pitch - Mating Interface
18.00mm
Product Name
mPm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.