Zoro Homepage

Mpm Din Valve Connector, Form A, External Threads, 2 Pole Plus Ground With C4 Circuit, 24V

  • Mfr # S28200TC420R

  • Zoro # G805966751


product price: $9.19
/ea
Sold in multiples of 9 for $82.71

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28200TC420R
Zoro #
G805966751
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size (AWG)
16
Cable Diameter
4.00-9.00mm

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Series
121207
IP Rating
IP67
Max. Voltage
24V
Max. Temp.
90°C
Contact Finish
Silver Plated
Hole Center to Center
18 mm
Current Rating
16 A
Form
A - 18mm
Product Name
mPm
Keyway
None
Orientation
90° Angle
Material - Contact
Brass
Poles
2
Temperature Range - Operating
-40°C to +90°C
Material - Plating Mating
Silver
Diagnostics / LEDs
Yes
Coupling Type
External Thread
Current - Maximum per Contact
16.0A
Pitch - Mating Interface
18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.