Zoro Homepage

Mpm Din Valve Connector, Form A, External Threads, 2 Pole Plus Ground With C4 Circuit, 24V

  • Mfr # S28200TC4H0R

  • Zoro # G905927041


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Type
Field Attachable Connector
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Standards
UL E218123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28200TC4H0R
Zoro #
G905927041
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Standards
UL E218123
IP Rating
IP65, IP67
Material
Polyamide
Series
121207
Max. Voltage
24V
Current Rating
16 A
Max. Temp.
90°C
Hole Center to Center
18 mm
Contact Finish
Silver Plated
Form
A - 18mm
Diagnostics / LEDs
Yes
Product Name
mPm
Current - Maximum per Contact
16.0A
Keyway
None
Material - Plating Mating
Silver
Material - Contact
Brass
Pitch - Mating Interface
18.00mm
Orientation
90° Angle
Temperature Range - Operating
-40°C to +90°C
Poles
2
UL
E218123
Coupling Type
External Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.