Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form A, External Threads, 2 Pole Plus Ground With C4 Circuit

  • Mfr # E850B0

  • Zoro # G405927015


product price: $38.15
/ea
Sold in multiples of 3 for $114.45

Key Features

Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E850B0
Zoro #
G405927015
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
Series
121037
Keyway
None
Material - Plating Mating
Silver
Temperature Range - Operating
-40°C to +90°C
Current - Maximum per Contact
5.0A
Product Name
mPm
Diagnostics / LEDs
Yes
Material - Connector Body
Polypropylene
Poles
2
Voltage - Maximum
24V
Coupling Type
External Thread
Form
A - 18mm
Material - Contact
Brass
Pitch - Mating Interface
18.00mm
Orientation
90° Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.