Zoro Homepage

Mpm Din Valve Connector, Form A, Internal Thread, 2 Pole Plus Ground, Black Nitrile Gaske

  • Mfr # C81209N21

  • Zoro # G405927022


product price: $3.35
/ea
Sold in multiples of 26 for $87.10

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
UL E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81209N21
Zoro #
G405927022
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
UL E152210
Series
121023
IP Rating
IP65, IP67
Poles
2
Material - Contact
Brass
Product Name
mPm
Pitch - Mating Interface
18.00mm
Current - Maximum per Contact
16.0A
Temperature Range - Operating
-40°C to +90°C
Diagnostics / LEDs
No
Orientation
90° Angle
Coupling Type
Internal Thread
Voltage - Maximum
250V AC / 300V DC
Keyway
None
Form
A - 18mm
Material - Plating Mating
Silver
Material - Connector Body
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.