Zoro Homepage

Mpm Din Valve Connector, Form A, Internal Thread, 2 Pole Plus Ground Terminal

  • Mfr # C18211N21

  • Zoro # G505927090


product price: $3.79
/ea
Sold in multiples of 23 for $87.17

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18211N21
Zoro #
G505927090
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
8.00-10.00mm (0.315-0.394")
Wire Size (AWG)
16

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
IP Rating
IP65
Material - Contact
Brass
Form
A - 18mm
Voltage - Maximum
250V AC / 300V DC
Diagnostics / LEDs
No
Product Name
mPm
Temperature Range - Operating
-40°C to +90°C
Material - Plating Mating
Silver
Coupling Type
Internal Thread
Current - Maximum per Contact
16.0A
Poles
2
Keyway
None
Orientation
90° Angle
Pitch - Mating Interface
18.00mm
Material - Connector Body
Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.