Mpm Din Valve Connector, Form B-10Mm, External Thread, 2 Pole Plus Ground
Mfr # C92200W2TSNSA
Zoro # G705927098
product price: $4.35
/eaSold in multiples of 200 for $870.00
Key Features
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C92200W2TSNSA
Zoro #
G705927098
UPC #
-
Country of Origin
Poland
Details
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Standards
UL E218123
Contact Finish
Silver Plated
Max. Temp.
90°C
Hole Center to Center
1 mm
Current Rating
16 A
Max. Voltage
250V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.