Zoro Homepage

Mpm Din Valve Connector, Form B-11Mm, External Thread

  • Mfr # S22200TA140R

  • Zoro # G805927004


product price: $5.95
/ea
Sold in multiples of 33 for $196.35

Key Features

Insulation Material
Polyamide
Maximum Voltage
115 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22200TA140R
Zoro #
G805927004
UPC #
-
Country of Origin
Poland

Details

Insulation Material
Polyamide
Maximum Voltage
115 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Contact Finish
Silver Plated
Max. Voltage
115V
Hole Center to Center
11 mm
Current Rating
16 A
Max. Temp.
90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.