Zoro Homepage

Mpm Din Valve Connector, Form B-Industrial, External Thread, 2 Pole Plus Ground Position H12

  • Mfr # C22200N2RSN

  • Zoro # G205927093


product price: $4.59
/ea
Sold in multiples of 19 for $87.21

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22200N2RSN
Zoro #
G205927093
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size (AWG)
16
Cable Diameter
4.00-9.00mm (.157-.354")

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
IP Rating
IP65, IP67
Series
121202
Max. Voltage
250V AC; 300V DC
Current Rating
16 A
Max. Temp.
90°C
Hole Center to Center
11 mm
Contact Finish
Silver Plated
Current - Maximum per Contact
16.0A
Orientation
90° Angle
Form
B - 11mm
Material - Plating Mating
Silver
Coupling Type
External Thread
Material - Contact
Brass
Poles
2
Temperature Range - Operating
-40°C to +90°C
Voltage - Maximum
250V AC / 300V DC
Product Name
mPm
Diagnostics / LEDs
No
Pitch - Mating Interface
11.00mm
Keyway
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.