Mpm Din Valve Connector, Form B-Industrial, External Thread, 2 Pole Plus Ground
Mfr # S22200TC422RSN
Zoro # G805927028
product price: $9.69
/eaSold in multiples of 9 for $87.21
Key Features
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22200TC422RSN
Zoro #
G805927028
UPC #
-
Country of Origin
Ireland
Details
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Max. Temp.
90°C
Current Rating
16 A
Contact Finish
Silver Plated
Max. Voltage
24V
Hole Center to Center
11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.