Zoro Homepage

Mpm Din Valve Connector, Form B-Industrial, External Thread, 2 Pole Plus Ground

  • Mfr # S22200TC4H2RSN

  • Zoro # G705927074


product price: $7.89
/ea
Sold in multiples of 9 for $71.01

Key Features

Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22200TC4H2RSN
Zoro #
G705927074
UPC #
-
Country of Origin
Ireland

Details

Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Contact Finish
Silver Plated
Max. Temp.
90°C
Current Rating
16 A
Max. Voltage
24V
Hole Center to Center
11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.