Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form B, Pg7 Internal Threads, 2 Pole Plus Ground

  • Mfr # S62209TC4H1

  • Zoro # G505927007


product price: $8.45
/ea
Sold in multiples of 500 for $4,225.00

Key Features

Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62209TC4H1
Zoro #
G505927007
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
Series
121064
Coupling Type
Internal Thread
Product Name
mPm
Keyway
None
Material - Contact
Brass
Current - Maximum per Contact
16.0A
Diagnostics / LEDs
Yes
Voltage - Maximum
24V
UL
E218123
Temperature Range - Operating
-40°C to +90°C
Material - Connector Body
Polypropylene
Pitch - Mating Interface
10.00mm
Material - Plating Mating
Silver
Poles
2
Orientation
90° Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.