Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form C, 2 Pole Plus Ground

  • Mfr # 1210503397

  • Zoro # G705784295


product price: $40.79
/ea
Sold in multiples of 96 for $3,915.84

Key Features

Cable Length
5.0m (16.40')
Insulation Material
Polypropylene
Maximum Voltage
24 V
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210503397
Zoro #
G705784295
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
5.0m (16.40')
Length
16.4 ft
Wire Size (AWG)
20
Cable Diameter
5.72mm (.225")

Details

Item
Male-Pigtail
Insulation Material
Polypropylene
Maximum Voltage
24 V
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
Wire Range
20 AWG
Color
Black
Material
Polypropylene
Max. Temp.
90°C
Connector Type
Male-Pigtail
Max. Voltage
24V
Type
Single Ended
Contact Finish
Gold Plated
Series
121050
Keyway
None
Material - Plating Mating
Gold
Material - Cable Jacket
PUR UL
Orientation
90° to Pigtail
Material - Contact
Brass
Coupling Style
Threaded
Temperature Range - Operating
-40° to +90°C
Connector End A
Brad mPm DIN C - 8mm
Connector End B
Pigtail
LED Indicator
Yellow
Product Name
mPm
Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.