Zoro Homepage

Mpm Din Valve Connector, Form C-8Mm, Pg7 Internal Threads

  • Mfr # C05307N62

  • Zoro # G705927104


product price: $5.35
/ea
Sold in multiples of 300 for $1,605.00

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05307N62
Zoro #
G705927104
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
IP Rating
IP65, IP67
Material - Connector Body
Polypropylene
Material - Plating Mating
Silver
Coupling Type
Internal Thread
Material - Contact
Brass
Poles
3
Orientation
90° Angle
Diagnostics / LEDs
No
Current - Maximum per Contact
16.0A
Voltage - Maximum
250V AC / 300V DC
Pitch - Mating Interface
8.00mm
Form
C - 8mm
Keyway
None
Temperature Range - Operating
-40°C to +90°C
Product Name
mPm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.