Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form C, External Threads, 2 Pole Plus Ground With C4 Circuit

  • Mfr # S25200TC4H2TSN

  • Zoro # G605927013


product price: $12.55
/ea
Sold in multiples of 300 for $3,765.00

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25200TC4H2TSN
Zoro #
G605927013
UPC #
-
Country of Origin
Ireland

Dimensions

Cable Diameter
3.00-5.50mm
Wire Size (AWG)
18

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
IP Rating
IP67
Series
121210
Max. Voltage
24V
Current Rating
16 A
Hole Center to Center
8 mm
Contact Finish
Silver Plated
Max. Temp.
90°C
Product Name
mPm
Material - Plating Mating
Silver
Pitch - Mating Interface
8.00mm
Keyway
None
Orientation
90° Angle
Form
C - 8mm
Diagnostics / LEDs
Yes
Current - Maximum per Contact
16.0A
Material - Contact
Brass
Coupling Type
External Thread
Poles
2
Temperature Range - Operating
-40°C to +90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.