Zoro Homepage

Mpm Din Valve Connector, Form C-Industrial, External Thread, 3 Pole Plus Ground Terminal

  • Mfr # C29300N0T

  • Zoro # G105926967


product price: $3.89
/ea
Sold in multiples of 20 for $77.80

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29300N0T
Zoro #
G105926967
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
IP Rating
IP65, IP67
Series
121205
Max. Voltage
250V AC/DC
Contact Finish
Silver Plated
Current Rating
16 A
Hole Center to Center
9.4 mm
Max. Temp.
90°C
Material - Contact
Brass
Diagnostics / LEDs
No
Current - Maximum per Contact
16.0A
Poles
3
Temperature Range - Operating
-40°C to +90°C
Keyway
None
Coupling Type
External Thread
Material - Plating Mating
Silver
Orientation
90° Angle
Pitch - Mating Interface
9.40mm
Product Name
mPm
Form
C - Micro 9.4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.