Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpm Din Valve Connector, Form C-Industrial, Pg7 Internal Thread, 3 Pole Plus Ground Terminal

  • Mfr # C19307N61

  • Zoro # G805927035


product price: $4.15
/ea
Sold in multiples of 23 for $95.45

Key Features

Type
Field Attachable Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19307N61
Zoro #
G805927035
UPC #
-
Country of Origin
Ireland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
IP Rating
IP65, IP67
Material - Plating Mating
Silver
Form
C - Micro 9.4mm
Poles
3
Keyway
None
Coupling Type
Internal Thread
Material - Contact
Brass
Voltage - Maximum
250V AC / 300V DC
Temperature Range - Operating
-40°C to +90°C
Diagnostics / LEDs
No
Orientation
90° Angle
Material - Connector Body
Polypropylene
Pitch - Mating Interface
9.40mm
Product Name
mPm
Current - Maximum per Contact
16.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.