Zoro Homepage

Mpm Din Valve Connector, Form C, Internal Thread, 2 Pole Plus Ground Terminal, 250V Ac

  • Mfr # C05207N62

  • Zoro # G505927113


product price: $3.69
/ea
Sold in multiples of 300 for $1,107.00

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05207N62
Zoro #
G505927113
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
IP Rating
IP65, IP67
Temperature Range - Operating
-40°C to +90°C
Poles
2
Material - Plating Mating
Silver
Keyway
None
Material - Connector Body
Polypropylene
Material - Contact
Brass
Coupling Type
Internal Thread
Pitch - Mating Interface
8.00mm
Diagnostics / LEDs
No
Voltage - Maximum
250V AC / 300V DC
Current - Maximum per Contact
16.0A
Orientation
90° Angle
Product Name
mPm
Form
C - 8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.