
Multi-Conductor Cable, SOW, 16 AWG, 4 C, Yellow, Stranded, 600V, 76.20 m
Mfr # SY164
Zoro # G605983842
product price: $7.99
/eaSold in multiples of 9 for $71.91
Key Features
Trade Designation
SOW
Wire Size
16 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY164
Zoro #
G605983842
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
76.20 m
Details
Item
Multi-Conductor Cable
Trade Designation
SOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Color
Yellow
Voltage
600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.