Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-TAP BOX 15A-125V UL/CSA

  • Mfr # 31593

  • Zoro # G5625926


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Tap and Strip Cordset
Standards
CSA, C22.2, UL
NEMA Configuration
NEMA 5-15
Cord Diameter
8.26-16.64mm (.325-.655")
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31593
Zoro #
G5625926
UPC #
78678875077
Country of Origin
Mexico

Dimensions

Cord Diameter
8.26-16.64mm (.325-.655")
Cord Grip Body Size
Double C-Clamp

Details

Type
Multi-Tap and Strip Cordset
Standards
CSA, C22.2, UL
NEMA Configuration
NEMA 5-15
CSA
LR6837
Current - Maximum per Contact
15.0A
Number of Receptacles
3
UL
E10176
Material - Housing
Rubber
Voltage - Maximum
120V
Receptacle Type
Triple
Mounting Style
Portable
Feed-Thru
No
Series
130136
GFCI
No
Flip Lid
No
Ground Continuity Monitor
No
Product Name
Super-Safeway

Description

Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.