Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Outlet Tap, Multi-Tap, L5-20R, L5-20P, 50 ft. (Discontinued)

  • Mfr # 1301360060
  • Zoro # G805918934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301360060
Zoro #
G805918934
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.

Details

Item
Outlet Tap
Type
Multi-Tap
Number of Outlets
3
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Gauge/Conductor
12/3
Standards
CSA Listed
Housing Material
Rubber
Max. Amps
20A
GFCI Protected
No
Voltage
120V
NEC Cord Designation
12/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.