Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Outlet Strip, Multi-Tap, 5-20R, 5-20P, 50 ft. (Discontinued)

  • Mfr # 1301360030
  • Zoro # G805919016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301360030
Zoro #
G805919016
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.
Cord Grip Body Size
Double C-Clamp
Cord Diameter
15.24mm (.600")

Details

Item
Outlet Strip
Type
Multi-Tap
Number of Outlets
3
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Gauge/Conductor
12/3
Standards
CSA Listed
Mounting Style
Portable
Series
130136
GFCI Protected
No
NEC Cord Designation
12/3 SOOW
Housing Material
Rubber
Max. Amps
20A
Voltage
120V
Flip Lid
No
Current - Maximum per Contact
20.0A
Number of Receptacles
3
CSA
LR6837
Ground Continuity Monitor
No
Feed-Thru
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.