Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Outlet Tap, Multi-Tap, L5-20R, L5-20P, 50 ft. (Discontinued)

  • Mfr # 1301360061
  • Zoro # G705918898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301360061
Zoro #
G705918898
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.
Cord Diameter
13.59mm (.535")
Cord Grip Body Size
Double C-Clamp

Details

Item
Outlet Tap
Type
Multi-Tap
Number of Outlets
3
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Gauge/Conductor
14/3
Standards
CSA Listed
NEC Cord Designation
14/3 SOOW
Mounting Style
Portable
Max. Amps
20A
Voltage
120V
Housing Material
Rubber
Series
130136
GFCI Protected
No
NEMA Configuration
NEMA L5-20
Flip Lid
No
Feed-Thru
No
Ground Continuity Monitor
No
CSA
LR6837
Current - Maximum per Contact
20.0A
Number of Receptacles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.