Nano-Change (M8) 4 Pole, Male To 2-Female Solid Body Y

  • Mfr # 080804LMF00000

  • Zoro # G205788656


product price: $48.75
/ea
Sold in multiples of 2 for $97.50

Key Features

Type
Splitter - Solid Body
Color
Black
Insulation Material
PUR
Maximum Voltage
30 V AC/36V DC
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080804LMF00000
Zoro #
G205788656
UPC #
-
Country of Origin
Germany

Details

Item
Nano-Change (M8)
Type
Splitter - Solid Body
Color
Black
Insulation Material
PUR
Maximum Voltage
30 V AC/36V DC
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
120089
Color - Cable Jacket
Black
Voltage - Maximum
30V AC / 36V DC
Product Name
Nano-Change (M8)
Left Trunk Gender
Male
Right Trunk Gender
Female
Right Trunk Connector
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Material - Connector Body
PUR
LED Indicator
No
Temperature Range - Operating
-25°C to +90°C
Left Trunk Connector
Nano-Change (M8)
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.