Shop WOODHEAD

Nano-Change (M8) Double-Ended Cordset, 3 Pole, Female (Straight) To Male (Straight), 24 Awg

  • Mfr # 443030H08M050
  • Zoro # G005902221

product price: 
$
28.79
/ea
Sold in multiples of 3 for $86.37

Key Features

Product Type
Double Ended
Wire Size
24 AWG
Cable Length
5 m
Cable Jacket Material
PUR
Cable Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
443030H08M050
Zoro #
G005902221
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
24 AWG
Cable Length
5 m
Cable Diameter
5.00mm (.197")

Details

Item
Cordset
Product Type
Double Ended
Cable Jacket Material
PUR
Cable Jacket Color
Black
IP Rating
IP67
Keyway
Single
Series
120087
Type
Double Ended
Material - O-Ring
Fluoro-elastomer
Poles
3
Wire/Cable Type
UL 21198
Gender
Female-Male
Orientation
Straight to Straight
Coupling Style
Threaded
UL
E152210
Material - Plating Mating
Gold
Temperature Range - Operating
-25°C to +80°C
Voltage - Maximum
60V
Current - Maximum per Contact
3.0A
LED Indicator
No
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Nano-Change (M8)
CSA
LR6837
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.