Nano-Change (M8) Double-Ended Cordset, 3 Pole, Male (Straight) To Female

  • Mfr # 443030A10M010

  • Zoro # G805902353


product price:  $46.89
/ea
Sold in multiples of 2 for $93.78

Key Features

Product Type
Double Ended
Cable Length
1 m
IP Rating
IP67
Series
120087
Keyway
A-coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443030A10M010
Zoro #
G805902353
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

Item
Cordset
Product Type
Double Ended
IP Rating
IP67
Series
120087
Keyway
A-coded
Type
Double Ended
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2661
Material - Plating Mating
Gold
Poles
3
Gender
Female-Male
Voltage - Maximum
60V AC / 75V DC
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPE
Orientation
Straight to Straight
LED Indicator
No
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Connector End B
Nano-Change (M8)
Product Name
Nano-Change (M8)
Connector End A
Nano-Change (M8)
Material - Contact
Copper Alloy
Cable Jacket Material
PVC
Cable Jacket Color
Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.