Zoro Homepage

Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 3 Pole

  • Mfr # 1200878725

  • Zoro # G805783266


product price: $41.15
/ea
Sold in multiples of 24 for $987.60

Key Features

Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Length
16.4 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878725
Zoro #
G805783266
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.4 ft
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Color
Black
Material
Thermoplastic Polyurethane
Type
Female-Male
Contact Finish
Gold Plated
Connector Type
Female-Male
Max. Voltage
60V
Product Type
Double Ended
Max. Amps
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.