Zoro Homepage

Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 3 Pole

  • Mfr # 443030B41M006

  • Zoro # G905902338


product price: $23.49
/ea
Sold in multiples of 3 for $70.47

Key Features

Cable Length
0.6 m
IP Rating
IP67
Keyway
Single
Series
120087
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443030B41M006
Zoro #
G905902338
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
0.6 m
Cable Diameter
4.50mm (.177")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
Single
Series
120087
Type
Double Ended
Material - Plating Mating
Gold
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Coupling Style
Knurled Hexnut, Threaded
Temperature Range - Operating
-25°C to +85°C
Orientation
Straight to Straight
Wire/Cable Type
WSOR
Gender
Female-Male
Voltage - Maximum
60V
Current - Maximum per Contact
3.0A
Poles
3
Material - Connector Body
TPU
Connector End B
Nano-Change (M8)
Product Name
Nano-Change (M8)
Material - Contact
Brass
Connector End A
Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
Cable Jacket Color
Black
Item
Cordset
Cable Jacket Material
TPU
Product Type
Double Ended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.